Beli grooving machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Future Star Mesin Grooving
    Mulai

    Rp4.899.900

    Future Star Mesin Grooving
    atribut:
    • Voltage (V): 380
    • Rotation Speed (rpm): 20
    • Power (kW): 1.1
    • Maximum Wall Thickness (mm): 6
  2. RIDGID Roll Groover
    Mulai

    Rp61.999.900

  3. TSUBAKI Chain Coupling Casing
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  4. Rabbit Lid Stacking Container (Tutup Kontainer)
    26%
    Mulai

    Rp37.900

    Rabbit Lid Stacking Container (Tutup Kontainer)
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
  5. 3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)
    Mulai

    Rp219.900

    3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)
    Deskripsi:
    Polyester-backed film masking tape is flexible with thermal and chemical resistance. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
    atribut:
    • UNSPSC: 31201522
    • Common Industry: Assembly & Manufacturing; Metalworking
    • Environment: Indoor and Outdoor
    • Imperial Tape Length (yd): 10
    • Maximum Tape Performance Temperature (°F): 400
    • Metric Tape Length (m): 9.1
    • Minimum Tape Performance Temperature (°F): 40
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Specifications Met: ASTM
    • Standards: ASTM D3330; ASTM D3652; ASTM D3759
    • Surface Compatibility: Metal
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Silicone
    • Tape Backing Construction: Film
    • Tape Backing Material: Polyester Film
    • Tape Brand: 3M
    • Tape Color: Blue
    • Tape Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Thermal-Resistant
    • Tape Sub-Type: High-Temperature Polyester Film Masking Tape
    • Tape Type: High-Temperature Film Masking Tape
  6. Everlasting EPDM Rubber (Spon Karet)
    Mulai

    Rp199.900

  7. SIEMENS Electromagnetic Contactor 3RT5056 (Kontaktor Magnet)
    Mulai

    Rp5.999.900

    SIEMENS Electromagnetic Contactor 3RT5056 (Kontaktor Magnet)
    Deskripsi:
    Contactor 220 ... 240 V UC AC3 90 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 bar connections conventional operating mechan. screw terminal
    atribut:
    • Packaging Dimension (mm): 130x195x185
    • Power Loss (kW): 90
    • Control Supply Voltage (V) AC/DC: 220-240
  8. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  9. RIDGID Combo Roll Groover
    Mulai

    Rp49.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  10. Lion Star Navara Box (Wadah Plastik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  11. Rabbit Stackable Plastic Case 0111 (Wadah Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    Rabbit Stackable Plastic Case 0111 (Wadah Plastik)
    Deskripsi:
    Stackable plastic cases, used for the storage of parts and components in factories and assembly areas. Available in 5 different sizes. These plastic cases are product that is suitable to be made use in the form of a tool box which can be utilized for various applications in different niches.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 475x300x180
Daftar Harga grooving machine Terbaru November 2026
Future Star Mesin GroovingRp4.899.900
RIDGID Roll GrooverRp61.999.900
NICHIFU Solderless Terminal (Skun)Rp129.900
RIDGID Roll Grooving MachineRp429.999.900
Kenmaster Measuring Tape Kaidan (Meteran)Rp29.900
RIDGID Threading Machine (Mesin Senai)Rp149.999.900
TSUBAKI Chain Coupling CasingRp529.900
Rabbit Lid Stacking Container (Tutup Kontainer)Rp37.900
3M High-Temperature Film Masking Tape (Lakban Masking Tahan Panas)Rp219.900
Everlasting EPDM Rubber (Spon Karet)Rp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)